Beli makita impact di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Cordless Impact Driver BrushlessDeskripsi:12V max CXT BL Brushless Cordless A-Mode (Assist Mode) 135 N·m (1,200 in.lbs.) Impact Driver
- Makita Cordless Impact Wrench Body Setatribut:
- Comprises: Battery BL 1860 Bx2 pieces, charger DC 18 RF and housing (Socket Sold Separately).
- Number of Stroke (minute): Fastest/0 to 4000, Strong/0 to 3400, Medium/0 to 2600, Weak/0 to 1800
- Square Drive (mm²): 12.7
- Tightening Ability: Normal bolt/M10 to M20, High Strength bolt/M10 to M16
- Maximum Tightening Torque (N m): 300
- Package Size (mm): 360x130x320
- Rotation Speed (rpm): Fastest/0 to 3200 , Strong/0 to 2600 , Medium/0 to 1800 , Weak/0 to 1000
- Type: Body Set
- Vibration 3 Axis Composite Value (m/s²): 12.5
- Work Per 1 Charge (Standard) M16 High Power Bolt: Approx. 370 pieces
- Makita Mesin Bor Pembuka Bautatribut:
- Impacts Per Minute: 2.000 ipm
- Makita Rechargeable Impact Wrenchatribut:
- Applicable battery: A-60442; A-60464
- Makita Cordless Impact Wrench Main Body Onlyatribut:
- Size (mm): 144x81x246
- Number of Stroke (minute): Fastest/0 to 4000, Strong/0 to 3400, Medium/0 to 2600, Weak/0 to 1800
- Square Drive (mm²): 12.7
- Tightening Ability: Normal bolt/M10 to M20, High Strength bolt/M10 to M16
- Maximum Tightening Torque (N m): 300
- Rotation Speed (rpm): Fastest/0 to 3200 , Strong/0 to 2600 , Medium/0 to 1800 , Weak/0 to 1000
- Type: main body only
- Vibration 3 Axis Composite Value (m/s²): 12.5
- Work Per 1 Charge (Standard) M16 High Power Bolt: Approx. 370 pieces
- Makita Cordless Hammer Drill DriverDeskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- Makita All Purpose Impact Socket Setsatribut:
- UNSPSC: 31160000
- Makita Angle Impact Wrench DriverDeskripsi:12V max CXT® Lithium-Ion Cordless 3/8" Angle Impact Wrench Kit (2.0Ah)The Makita 12V max CXT® Lithium-Ion Cordless Angle Impact Wrench Kit (2) BL1021B & (1) DC10WD is ideal for fastening in tight spaces. It has a Makita-built motor with 44 ft.lbs. of torque, with variable speed (0-2,000 RPM, 0-3,000 IPM) for a range of applications. The compact 1-11/16" angle head height makes this an ideal compact fastening solution for tight spaces. Additional features include a large paddle switch with soft grip, a built-in L.E.D. light with afterglow, and a long ergonomic body design. The Angle Impact Wrench is compatible with 12V max CXT® 2.0Ah (included in kit) and 4.0Ah batteries (sold separately). 12V max CXT® Lithium-Ion batteries are engineered with a Battery Protection Circuit that protects against overloading, over-discharging and over-heating. It's part of the expanding 12V max CXT® series, combining performance with superior ergonomics in a compact size.atribut:
- Square Drive (inch): 3/8
- Impacts Per Minute (ipm): 0 - 3000
- Battery: 12V max CXT®
- Battery Type: Lithium-Ion
- Maximum Torque (N m): 44
- No Load Speed (rpm): 0 - 2000
- Overall Length (inch): 14-1/4
- Makita Rechargeable impact wrenchDeskripsi:Lightweight operation and the most powerful cordless tool in Makita history. Energy-efficient and high-output. Durable and maintenance-free. Equipped with a large brushless motor. High-brightness LED lights (two lights). Three levels of impact force. Hook included, 45mm pocket.atribut:
- Applicable battery: A-60698,A-60442,A-60464
- Battery Capacity (AH): 3
- Height (mm): 153
- Included Accessories: Sanding disc # 60, # 120, # 240 (2 each), dust bag
- Length (mm): 175
- Mass (kg): 1.6 (including battery)
- Pad Dimensions (mm): 123
- Voltage (V): 18
- Width (mm): 123
- Makita rechargeable impact wrenchDeskripsi:Makita rechargeable strongest power, light operability, high output, high durability BL motor adopted! High brightness LED light (2 lights type) With 3-stage impact force switching hook, foot roll size 45mmatribut:
- Applicable battery: A-60442,A-60464
- Battery Capacity (AH): 3
- Battery Voltage (V): 18
- Color: Blue
- Included Accessories: Battery BL1830 x 2 / Charger DC18RC / With case / Plus bit 2-65 hook
- Mass (kg): 1.5 (including battery)
- Maximum Torque (Nm): 165
- Overall Length (mm): 125
- Power Input (V): 18
- Screw Tightening Capacity (mm): M4~M8
- Screw tightening Capacity (mm) Bolt: M5~M14
- Screw tightening Capacity (mm) Course thread: 22~125
- Screw tightening Capacity (mm) High strength bolt: M5~M12
- Work Volume (Reference): (Per charge / screw tightening) Wood screw DIA4.3 x 65 mm: Approx. 320, Wood screw DIA5.4 x 90 mm: Approx. 190, Machine screw M8 x 16 mm: Approx. 2000
- Makita Rechargeable impact wrench TW001G (main unit only)Deskripsi:40VMAX rechargeable impact wrenchatribut:
- Color: Black
- Drilling Capacity, Concrete (mm): 28
- Mass (kg): 3.7 (including battery)
- INGCO Cordless Impact Wrench Brushlessatribut:
- Square Drive (inch): 1/2
- Impact Rate (bpm): 0-2000/0-3300
- Battery Voltage (V): 20
- Maximum Torque (N m): 300
- No Load Speed (rpm): 0-1300/0-2100
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- BOSCH Rechargeable Impact DriverDeskripsi:- Battery pack(A1820LIB, A1840LIB)x 1 of each- Charger (AL1860CV)- Case (L-BOXX136)
Daftar Harga makita impact Terbaru March 2026
| Makita Cordless Impact Wrench | Rp3.199.900 |
| Makita Mesin Bor Obeng Impact Tanpa Kabel | Rp5.599.900 |
| Makita Cordless Impact Driver | Rp1.899.900 |
| Makita Cordless Impact Driver Brushless | Rp4.099.900 |
| Makita Cordless Impact Wrench Body Set | Rp22.999.900 |
| Makita Mesin Bor Pembuka Baut | Rp5.499.900 |
| Makita Rechargeable Impact Wrench | Rp4.599.900 |
| Makita Mesin Bor Listrik | Rp429.900 |
| Makita Cordless Impact Wrench Main Body Only | Rp7.499.900 |
| Makita Cordless Hammer Drill Driver | Rp2.999.900 |
Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)



































































































































































/9sP114718352-1.jpg)